Zoro Homepage

Ax79 Tri Power V Belt 81.2"

  • Mfr # AX79

  • Zoro # G7447942


product price: $35.79
/ea

Key Features

Material
EPDM
Length
81.2 in
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Section Description
AX
Type
Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX79
Zoro #
G7447942
UPC #
00662460414874
Country of Origin
United States

Dimensions

Length
81.2 in

Details

Item
Ax79 Tri Power V Belt 81.2"
Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Section Description
AX
Type
Cogged

Description

Ax79 Tri Power V Belt 81.2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.