Zoro Homepage

B47 Browning Belt

  • Mfr # B47

  • Zoro # G7448353


product price: $24.15
/ea

Key Features

Material
Neoprene
Construction
Wrapped
Overall Length
50 in
Temp. Range
230°F
Type
Non-Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B47
Zoro #
G7448353
UPC #
00662551254358
Country of Origin
United States

Dimensions

Overall Length
50 in

Details

Item
B47 Browning Belt
Material
Neoprene
Construction
Wrapped
Temp. Range
230°F
Type
Non-Cogged
Features
Static conducting; Single fabric design; Close belt tolerance; High tensile cord; Reduced overlap

Description

B47 Browning Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.