B5V Multiple Sheave, 1/2 to 1-15/16 in Split Taper Bore, 5.28 in OD, 2 Grooves

  • Mfr # 3693900

  • Zoro # G809890045


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
For V-Belt Section
A, B, 5V
Pulley Material
Cast Iron
Pulley Type
Solid
Bushing Required
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3693900
Zoro #
G809890045
UPC #
66228903448
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
1/2 in
Width (In.)
2.44 in
Outside Dia. (In.)
5.28 in
5V or 5VX Belt Pitch Dia.
5.1 in

Details

Number of Grooves
2
For V-Belt Section
A, B, 5V
Pulley Material
Cast Iron
Pulley Type
Solid
Bushing Required
B
Pulley Bore Type
Split Taper Bushed
Item
Multiple Sheaves

Description

, 5.1 in 5V/4.8 in A/5.3 in B Dia Pitch, 1-23/32 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.