Zoro Homepage

B78 Browning Super Grip Belt

  • Mfr # B78

  • Zoro # G7448572


product price: $33.65
/ea

Key Features

Material
Neoprene
Temp. Range
230°F
Type
Non-Cogged
Construction
Wrapped
Features
Static conducting; Single fabric design; Close belt tolerance; High tensile cord; Reduced overlap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B78
Zoro #
G7448572
UPC #
00662289259250
Country of Origin
United States

Dimensions

Overall Length
81 in

Details

Item
B78 Browning Super Grip Belt
Material
Neoprene
Temp. Range
230°F
Type
Non-Cogged
Construction
Wrapped
Features
Static conducting; Single fabric design; Close belt tolerance; High tensile cord; Reduced overlap

Description

B78 Browning Super Grip Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.