Zoro Homepage

B99 Browning Super Grip Belt

  • Mfr # B99

  • Zoro # G7448870


product price: $48.49
/ea

Key Features

Material
Neoprene
Features
Close belt tolerance; High tensile cord; Single fabric design; Static conducting
Overall Length
102 in
Temp. Range
140°F
Type
Non-Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B99
Zoro #
G7448870
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102 in

Details

Item
B99 Browning Super Grip Belt
Material
Neoprene
Features
Close belt tolerance; High tensile cord; Single fabric design; Static conducting
Temp. Range
140°F
Type
Non-Cogged
Construction
Wrapped

Description

B99 Browning Super Grip Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.