
Belt 109" Oc Belt
Mfr # BX106
Zoro # G7449257
original price: $55.49
7% off
new price: $51.29
/eaKey Features
Material
EPDM
Length
109 in
Section Description
BX
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Type
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BX106
Zoro #
G7449257
UPC #
00038244005321
Country of Origin
United States
Dimensions
Length
109 in
Details
Item
Belt 109" Oc Belt
Material
EPDM
Section Description
BX
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Type
Cogged
Description
Belt 109 In. Oc Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.