Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt 115" Oc Browning Belt

  • Mfr # 5VX1150

  • Zoro # G7449272


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM Rubber
Features
Oil and heat resistant; Static conducting
Type
Cogged
Temp. Range
-60 to 250°F
Overall Length
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX1150
Zoro #
G7449272
UPC #
00662289038725
Country of Origin
United States

Dimensions

Overall Length
115 in

Details

Item
Belt 115" Oc Browning Belt
Material
EPDM Rubber
Features
Oil and heat resistant; Static conducting
Type
Cogged
Temp. Range
-60 to 250°F

Description

Belt 115 In. Oc Browning Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.