Zoro Homepage

Belt 119"Od Browning Grip Notched

  • Mfr # BX116

  • Zoro # G7449351


product price: $56.19
/ea

Key Features

Material
EPDM
Overall Length
119 in
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant
Type
Cogged
Temp. Range
230°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX116
Zoro #
G7449351
UPC #
00662289255320
Country of Origin
United States

Dimensions

Overall Length
119 in

Details

Item
Belt 119"Od Browning Grip Notched
Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant
Type
Cogged
Temp. Range
230°F

Description

Belt 119 In.Od Browning Grip Notched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.