Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt 123"Od Browning Grip Notched

  • Mfr # BX120

  • Zoro # G7449327


product price: $59.99
/ea

Key Features

Material
EPDM
Temp. Range
230°F
Type
Cogged
Overall Length
123 in
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX120
Zoro #
G7449327
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
123 in

Details

Item
Belt 123"Od Browning Grip Notched
Material
EPDM
Temp. Range
230°F
Type
Cogged
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant

Description

Belt 123 In.Od Browning Grip Notched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.