Zoro Homepage

Belt 45" O.C. Browning Belt

  • Mfr # 3VX450

  • Zoro # G7450167


product price: $25.75
/ea

Key Features

Material
EPDM
Temp. Range
-60 to 250°F
Overall Length
45 in
Type
Cogged
Features
Oil and heat resistant; Static conducting; Single belt fabric with no overlap; Tubular woven fabric for lengthwise flexibility and cross rigidity; Ground form edges on AX, BX, 3VX and 5VX belts for reduced vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX450
Zoro #
G7450167
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 in

Details

Item
Belt 45" O.C. Browning Belt
Material
EPDM
Temp. Range
-60 to 250°F
Type
Cogged
Features
Oil and heat resistant; Static conducting; Single belt fabric with no overlap; Tubular woven fabric for lengthwise flexibility and cross rigidity; Ground form edges on AX, BX, 3VX and 5VX belts for reduced vibration

Description

Belt 45 In. O.C. Browning Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.