Zoro Homepage

Belt 47"Oc Browning Belt

  • Mfr # 5VX470

  • Zoro # G7450228


product price: $47.45
/ea

Key Features

Material
EPDM
Temp. Range
-60 to 250°F
Features
Oil and heat resistant; Static conducting; Single belt fabric with no overlap; Tubular woven fabric for lengthwise flexibility and cross rigidity; Ground form edges on AX, BX, 3VX and 5VX belts for reduced vibration
Type
Cogged
Overall Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX470
Zoro #
G7450228
UPC #
00662289038800
Country of Origin
United States

Dimensions

Overall Length
47 in

Details

Item
Belt 47"Oc Browning Belt
Material
EPDM
Temp. Range
-60 to 250°F
Features
Oil and heat resistant; Static conducting; Single belt fabric with no overlap; Tubular woven fabric for lengthwise flexibility and cross rigidity; Ground form edges on AX, BX, 3VX and 5VX belts for reduced vibration
Type
Cogged

Description

Belt 47 In.Oc Browning Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.