
Belt 52" Browning Belt
Mfr # AX50
Zoro # G7450149
product price: $21.29
/eaKey Features
Material
EPDM
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord
Overall Length
52.2 in
Temp. Range
-60 to 250°F
Type
Gripnotch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX50
Zoro #
G7450149
UPC #
00190859542025
Country of Origin
United States
Dimensions
Overall Length
52.2 in
Details
Item
Belt 52" Browning Belt
Material
EPDM
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord
Temp. Range
-60 to 250°F
Type
Gripnotch
Description
Belt 52 In. Browning Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.