Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt 58" O.C. 5 Browning V Belt

  • Mfr # 5VX580

  • Zoro # G7450663


product price: $58.25
/ea

Key Features

Material
EPDM Rubber
Features
Oil and heat resistant; Static conducting
Temp. Range
-60 to 250°F
Type
Cogged
Overall Length
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX580
Zoro #
G7450663
UPC #
00662289038862
Country of Origin
United States

Dimensions

Overall Length
58 in

Details

Item
Belt 58" O.C. 5 Browning V Belt
Material
EPDM Rubber
Features
Oil and heat resistant; Static conducting
Temp. Range
-60 to 250°F
Type
Cogged

Description

Belt 58 In. O.C. 5 Browning V Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.