
Belt 61"Oc Browning Belt
Mfr # 5VX610
Zoro # G7450517
product price: $61.75
/eaKey Features
Material
EPDM Rubber
Temp. Range
-60 to 250°F
Overall Length
61 in
Features
Oil and heat resistant; Static conducting
Type
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VX610
Zoro #
G7450517
UPC #
00662289038947
Country of Origin
United States
Dimensions
Overall Length
61 in
Details
Item
Belt 61"Oc Browning Belt
Material
EPDM Rubber
Temp. Range
-60 to 250°F
Features
Oil and heat resistant; Static conducting
Type
Cogged
Description
Belt 61 In.Oc Browning Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.