Zoro Homepage

Belt 70" Oc Browning V Belt

  • Mfr # AX68

  • Zoro # G7450569


product price: $26.65
/ea

Key Features

Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant
Temp. Range
230°F
Overall Length
70.2 in
Type
Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX68
Zoro #
G7450569
UPC #
00662289154814
Country of Origin
United States

Dimensions

Overall Length
70.2 in

Details

Item
Belt 70" Oc Browning V Belt
Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant
Temp. Range
230°F
Type
Cogged

Description

Belt 70 In. Oc Browning V Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.