
Belt 78"Oc Browning Belt
Mfr # 5VX780
Zoro # G7450873
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Features
Oil and heat resistant; Static conducting; Single belt fabric with no overlap; Tubular woven fabric for lengthwise flexibility and cross rigidity; Ground form edges on AX, BX, 3VX and 5VX belts for reduced vibration
Temp. Range
-60 to 250°F
Overall Length
78 in
Type
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5VX780
Zoro #
G7450873
UPC #
00662289039173
Country of Origin
United States
Dimensions
Overall Length
78 in
Details
Item
Belt 78"Oc Browning Belt
Material
EPDM
Features
Oil and heat resistant; Static conducting; Single belt fabric with no overlap; Tubular woven fabric for lengthwise flexibility and cross rigidity; Ground form edges on AX, BX, 3VX and 5VX belts for reduced vibration
Temp. Range
-60 to 250°F
Type
Cogged
Description
Belt 78 In.Oc Browning Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.