Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt 85" Browning Belt

  • Mfr # BX84

  • Zoro # G7450788


product price: $42.99
/ea

Key Features

Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Type
Cogged
Overall Length
87 in
Temp. Range
250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX84
Zoro #
G7450788
UPC #
00662460346588
Country of Origin
United States

Dimensions

Overall Length
87 in

Details

Item
Belt 85" Browning Belt
Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Type
Cogged
Temp. Range
250°F

Description

Belt 85 In. Browning Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.