Zoro Homepage

Belt 91" Browning V Belt

  • Mfr # A89

  • Zoro # G7450882


product price: $39.15
/ea

Key Features

Material
Neoprene
Construction
Wrapped
Temp. Range
230°F
Features
Static conducting; Single fabric design; Close belt tolerance; High tensile cord; Reduced overlap
Type
Non-Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A89
Zoro #
G7450882
UPC #
00645015429400
Country of Origin
United States

Dimensions

Overall Length
91.22 in

Details

Item
Belt 91" Browning V Belt
Material
Neoprene
Construction
Wrapped
Temp. Range
230°F
Features
Static conducting; Single fabric design; Close belt tolerance; High tensile cord; Reduced overlap
Type
Non-Cogged

Description

Belt 91 In. Browning V Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.