Zoro Homepage

Belt 91" Oc Grooved V Belt

  • Mfr # BX88

  • Zoro # G7450952


product price: $45.39
/ea

Key Features

Material
EPDM
Length
91 in
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Type
Cogged
Section Description
BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88
Zoro #
G7450952
UPC #
00190859290858
Country of Origin
Mexico

Dimensions

Length
91 in

Details

Item
Belt 91" Oc Grooved V Belt
Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Type
Cogged
Section Description
BX

Description

Belt 91 In. Oc Grooved V Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.