Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt 93" Browning Belt

  • Mfr # 5VX930

  • Zoro # G7450989


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Type
Cogged
Overall Length
93 in
Features
Oil and heat resistant; Static conducting; Single belt fabric with no overlap; Tubular woven fabric for lengthwise flexibility and cross rigidity; Ground form edges on AX, BX, 3VX and 5VX belts for reduced vibration
Temp. Range
-60 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX930
Zoro #
G7450989
UPC #
00662289039272
Country of Origin
United States

Dimensions

Overall Length
93 in

Details

Item
Belt 93" Browning Belt
Material
EPDM
Type
Cogged
Features
Oil and heat resistant; Static conducting; Single belt fabric with no overlap; Tubular woven fabric for lengthwise flexibility and cross rigidity; Ground form edges on AX, BX, 3VX and 5VX belts for reduced vibration
Temp. Range
-60 to 250°F

Description

Belt 93 In. Browning Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.