Shop BROWNING
See all product information
Create Account
BK Series Type 1 FHP Sheave, 3/8 to 1-1/2 in Split Taper Bore, 3.35 in OD, 2 Grooves
- Mfr # 1042951
- Zoro # G209890096
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
For V-Belt Section
4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Bushed
Pulley Bore Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1042951
- Zoro #
- G209890096
- UPC #
- 66228915269
- Country of Origin
- Mexico
Dimensions
- Pulley Bore Dia.
- 3/8 in
- Outside Dia. (In.)
- 3.35 in
Details
- Number of Grooves
- 2
- For V-Belt Section
- 4L or A, 5L or B
- Pulley Material
- Cast Iron
- Pulley Bore Type
- Bushed
- Item
- Sheave
Description
, 2.8 in A/3.3 in B Dia Pitch, 1-3/4 in W Face
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.