BK Series Type 1 FHP Sheave, 3/8 to 1-1/2 in Split Taper Bore, 3.55 in OD, 2 Grooves

  • Mfr # 1042969

  • Zoro # G509889974


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
For V-Belt Section
4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Bushed
Pulley Bore Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1042969
Zoro #
G509889974
UPC #
66228928271
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
3/8 in
Outside Dia. (In.)
3.55 in

Details

Number of Grooves
2
For V-Belt Section
4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Bushed
Item
Sheave

Description

, 3 in A/3-1/2 in B Dia Pitch, 1-3/4 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.