
BK Series Type 2 FHP Sheave, 3/8 to 1-1/2 in Split Taper Bore, 4-1/4 in OD, 2 Grooves
Mfr # 1042993
Zoro # G009890029
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
For V-Belt Section
4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Bushed
Pulley Bore Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1042993
Zoro #
G009890029
UPC #
66228919270
Country of Origin
Mexico
Dimensions
Pulley Bore Dia.
3/8 in
Outside Dia. (In.)
4-1/4 in
Details
Number of Grooves
2
For V-Belt Section
4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Bushed
Item
Sheave
Description
, 3.7 in A/4.2 in B Dia Pitch, 1-3/4 in W Face
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.