
Browning Belt, 73"
Mfr # AX71
Zoro # G7452063
product price: $27.99
/eaKey Features
Material
EPDM
Overall Length
73.2 in
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Temp. Range
250°F
Type
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX71
Zoro #
G7452063
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
73.2 in
Details
Item
Browning Belt,73"
Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Oil and heat resistant; Static conducting
Temp. Range
250°F
Type
Cogged
Description
Browning Belt,73 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.