
Browning Belt, 94"
Mfr # BX91
Zoro # G7451987
product price: $46.35
/eaKey Features
Material
EPDM
Overall Length
94 in
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant
Temp. Range
230°F
Type
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BX91
Zoro #
G7451987
UPC #
00662460346632
Country of Origin
United States
Dimensions
Overall Length
94 in
Details
Item
Browning Belt,94"
Material
EPDM
Features
Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant
Temp. Range
230°F
Type
Cogged
Description
Browning Belt,94 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.