Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushed 4 Groove Sheave 8.68 in OD

  • Mfr # 4MVP70B84P

  • Zoro # G710905234


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
8.68 in
Number of Grooves
4
For V-Belt Section
A, B
Pulley Material
Cast Iron
Bushing Required
P3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MVP70B84P
Zoro #
G710905234
UPC #
-
Country of Origin
Unknown

Dimensions

Pulley Outside Dia.
8.68 in
Width (In.)
4-3/16 to 4-9/16 in
Bore Dia. (In.)
1-1/8 to 1-5/8 in

Details

Number of Grooves
4
For V-Belt Section
A, B
Pulley Material
Cast Iron
Bushing Required
P3
Pulley Bore Type
Bushed
Item
Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.