Zoro Homepage

Bx67 Browning Grip Notched

  • Mfr # BX67

  • Zoro # G7452632


product price: $37.65
/ea

Key Features

Material
EPDM
Temp. Range
-60 to 250°F
Type
Gripnotch
Overall Length
70 in
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX67
Zoro #
G7452632
UPC #
00662289255108
Country of Origin
United States

Dimensions

Overall Length
70 in

Details

Item
Bx67 Browning Grip Notched
Material
EPDM
Temp. Range
-60 to 250°F
Type
Gripnotch
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord

Description

Bx67 Browning Grip Notched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.