
Bx85 Browning Grip Notched
Mfr # BX85
Zoro # G7452967
product price: $44.15
/eaKey Features
Material
EPDM
Temp. Range
-60 to 250°F
Overall Length
88 in
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord
Type
Gripnotch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BX85
Zoro #
G7452967
UPC #
00662289135226
Country of Origin
United States
Dimensions
Overall Length
88 in
Details
Item
Bx85 Browning Grip Notched
Material
EPDM
Temp. Range
-60 to 250°F
Features
Precision Molded Cogs; Raw-Edge Sidewalls; High Tensile Cord
Type
Gripnotch
Description
Bx85 Browning Grip Notched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.