Classical Gripbelt AK Series Type 2 Single Groove Sheave, 5/8 in Bore, 3.95 in OD

  • Mfr # 1026418

  • Zoro # G109890042


product price: $56.95
/ea

Key Features

Number of Grooves
1
For V-Belt Section
3L, A
Pulley Material
Cast Iron
Pulley Bore Dia.
5/8 in
Outside Dia. (In.)
3.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026418
Zoro #
G109890042
UPC #
66228910633
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
5/8 in
Outside Dia. (In.)
3.95 in

Details

Number of Grooves
1
For V-Belt Section
3L, A
Pulley Material
Cast Iron
Item
Sheave

Description

Classical Gripbelt AK Series Type 2 Single Groove Sheave, Finished Bore, 5/8 in Dia Bore, 3.95 in OD, 3.9 in A/3.36 in 3L Dia Pitch, 3/4 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.