Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical Gripbelt AK Series Type 2 Single Groove Sheave, 7/8 in Bore, 3.45 in OD

  • Mfr # 1026335

  • Zoro # G809890083


product price: $47.65
/ea

Key Features

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Type
Type 2
Pulley Bore Type
Finished
Pulley Bore Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026335
Zoro #
G809890083
UPC #
66228918634
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
7/8 in
Keyway Size
3/16 in
Outside Dia. (In.)
3.45 in
3L Belt Pitch Dia.
2.86 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Type
Type 2
Pulley Bore Type
Finished
Item
Sheave
For Use With
4L/A and 3L Cross Section Belt

Description

Classical Gripbelt AK Series Type 2 Single Groove Sheave, Finished Bore, 7/8 in Dia Bore, 3.45 in OD, 3.4 in A/2.86 in 3L Dia Pitch, 21/32 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.