Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical Gripbelt BK Series Type 3 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore

  • Mfr # 1042597

  • Zoro # G009890043


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
For V-Belt Section
4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Bushed
Pulley Bore Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042597
Zoro #
G009890043
UPC #
66228918241
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
3/8 in
Outside Dia. (In.)
8-3/4 in

Details

Number of Grooves
1
For V-Belt Section
4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Bushed
Item
Sheave

Description

Classical Gripbelt BK Series Type 3 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 in Dia Bore, 8-3/4 in OD, 8.2 in A/8.7 in B Dia Pitch, 7/8 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.