Cogged V-Belt, TorqTitan, RPT BX59, BX, EPDM, 62 in, 21/32 in Top Width
- Mfr # 1089770
- Zoro # G309909308
product price:Â
$
28.95
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
TorqTitan
V-Belt Section
BX
Industry Number
RPT BX59
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1089770
- Zoro #
- G309909308
- UPC #
- 66228919505
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 62 in
- Pitch Length
- 60.8 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- TorqTitan
- V-Belt Section
- BX
- Industry Number
- RPT BX59
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 251 Degrees F
- Standards
- RMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.