Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E920 Series Tapered Roller Bearing, Pillow Block

  • Mfr # PBE920X1-3/8

  • Zoro # G109111772


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1-3/8 in
Bearing Width (In.)
3 in
Dynamic Load Capacity (Lb.)
4760 lb
Type
Heavy Duty Type SR
Temp. Range (F)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
PBE920X1-3/8
Zoro #
G109111772
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1-3/8 in
Bearing Width (In.)
3 in

Details

Item
Pillow Block Bearing Unit
Dynamic Load Capacity (Lb.)
4760 lb
Type
Heavy Duty Type SR
Temp. Range (F)
200
Cage Material
Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.