
FHP CI F/B Sheaves
Mfr # AK89 X3/4 KWY 3/16 X3/32
Zoro # G810680031
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Designed For
4L/A and 3L Cross Section Belt
Type
Type 3
Sheave Outside Dia.
8-3/4 in
Length
1-15/32 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
AK89 X3/4 KWY 3/16 X3/32
Zoro #
G810680031
UPC #
-
Country of Origin
Mexico
Dimensions
Sheave Outside Dia.
8-3/4 in
Length
1-15/32 in
Width
3/4 in
Sheave Inside Dia.
3/4 in
Details
Item
Sheave
Designed For
4L/A and 3L Cross Section Belt
Type
Type 3
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.