
FHP CI F/B Sheaves
Mfr # BK 40 X 1 1GRV 4.0PD X 1B
Zoro # G109134450
product price: $46.69
/eaKey Features
Pulley Outside Dia.
3.95 in
For V-Belt Section
4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 2
Pulley Bore Type
Finished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
BK 40 X 1 1GRV 4.0PD X 1B
Zoro #
G109134450
UPC #
-
Country of Origin
Mexico
Dimensions
Pulley Outside Dia.
3.95 in
Width (In.)
7/8 in
Bore Dia. (In.)
1 in
Details
For V-Belt Section
4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 2
Pulley Bore Type
Finished
Item
Sheave
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.