Zoro Homepage

FHP CI F/B Sheaves

  • Mfr # BK110X1 KWY 1/4X1/8

  • Zoro # G410680080


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Designed For
4L/A and 5L/B Cross Section Belt
Length
1-17/32 in
Type
Type 3
Width
7/8 in
Sheave Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
BK110X1 KWY 1/4X1/8
Zoro #
G410680080
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-17/32 in
Width
7/8 in
Sheave Inside Dia.
1 in
Sheave Outside Dia.
10-3/4 in

Details

Item
Sheave
Designed For
4L/A and 5L/B Cross Section Belt
Type
Type 3
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.