Shop BROWNING

FHP CI F/B Sheaves, No BK25X3/4 KWY 3/16X3/32

  • Mfr # BK25X3/4 KWY 3/16X3/32

  • Zoro # G608470349


product price:  $43.69
/ea

Key Features

Pulley Outside Dia.
2-1/2 in
For V-Belt Section
4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 1
Pulley Bore Type
Finished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
BK25X3/4 KWY 3/16X3/32
Zoro #
G608470349
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
2-1/2 in
Width (In.)
13/16 in
Bore Dia. (In.)
3/4 in

Details

For V-Belt Section
4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 1
Pulley Bore Type
Finished
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.