Zoro Homepage

FHP CI H Bore Sheaves

  • Mfr # AK64H 1 GRC 6.25 OD

  • Zoro # G809151184


product price: $41.59
/ea

Key Features

Pulley Outside Dia.
6-1/4 in
For V-Belt Section
4L/A, 3L
Pulley Material
Cast Iron
Pulley Type
Type 3
Bushing Required
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
AK64H 1 GRC 6.25 OD
Zoro #
G809151184
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
6-1/4 in
Bore Dia. (In.)
3/8 to 1-1/2 in
Width (In.)
3/4 in

Details

For V-Belt Section
4L/A, 3L
Pulley Material
Cast Iron
Pulley Type
Type 3
Bushing Required
H
Pulley Bore Type
Split Taper
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.