Zoro Homepage

FHP CI H Bore Sheaves, No AK66H

  • Mfr # AK66H

  • Zoro # G908470384


product price: $57.15
/ea

Key Features

Number of Grooves
1
For V-Belt Section
4L or A, 3L
Pully Material
Cast Iron
Pulley Bore Type
Split Taper Bushed; Bushed
Construction
Spoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
AK66H
Zoro #
G908470384
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia. (In.)
6.45
Width (In.)
1.47

Details

Number of Grooves
1
For V-Belt Section
4L or A, 3L
Pully Material
Cast Iron
Pulley Bore Type
Split Taper Bushed; Bushed
Construction
Spoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.