Zoro Homepage

Finished 1 Groove Sheave 3.15 in OD

  • Mfr # 1045269

  • Zoro # G109890066


product price: $65.35
/ea

Key Features

Pulley Outside Dia.
3.15 in
Number of Grooves
1
For V-Belt Section
3L, 4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045269
Zoro #
G109890066
UPC #
66228931665
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
3.15 in
Width (In.)
21/32 to 1 in
Bore Dia. (In.)
1/2 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L/A, 5L/B
Pulley Material
Cast Iron
Pulley Type
Type 1
Pulley Bore Type
Finished
Item
Sheave

Description

VP Series Type 1 Variable Pitch Sheave, 1/2 in Finished Bore, 3.15 in OD, 1 Groove, 1.7 to 2.5 in 3L/2 to 3 in A/4L/2.5 to 3.3 in B/5L Dia Pitch, 21/32 to 1 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.