Zoro Homepage

Finished 1 Groove Variable Pitch Sheave

  • Mfr # 1VP56X1

  • Zoro # G3667436


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Type
Type 2
Pulley Bore Type
Finished
Pulley Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP56X1
Zoro #
G3667436
UPC #
662289175093
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
1 in
Outside Dia. (In.)
5.35 in
3L Belt Pitch Dia.
3.9 to 4.7 in
5L or B Belt Pitch Dia.
4.4 in to 5.4 in
4L or A Belt Pitch Dia.
4.2 to 5.2 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Type
Type 2
Pulley Bore Type
Finished
For Use With
GripBelt 3L, 4L/A and 5L/B Cross Section FHP V-Belt
Item
Variable Pitch Sheave

Description

1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.