Finished 2 Groove Sheave 7-1/2 in OD

  • Mfr # 2VP75 X1-1/8 KWY 1/4X1/8

  • Zoro # G409151102


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
7-1/2 in
Number of Grooves
2
For V-Belt Section
4L/A, 5L/B, 5V
Pulley Material
Cast Iron
Pulley Type
Type 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2VP75 X1-1/8 KWY 1/4X1/8
Zoro #
G409151102
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
7-1/2 in
Bore Dia. (In.)
1-1/8 in
Width (In.)
1-5/8 to 2-3/8 in

Details

Number of Grooves
2
For V-Belt Section
4L/A, 5L/B, 5V
Pulley Material
Cast Iron
Pulley Type
Type 5
Pulley Bore Type
Finished
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.