Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Sprockets

  • Mfr # H4025X1-1/2

  • Zoro # G209112990


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
25
Weight
2.04 LB
Stocked Finished Bore
1.500 in - 1 1/2 in
Length through Bore (In.)
0.9375 in
Chain Number
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H4025X1-1/2
Zoro #
G209112990
UPC #
-
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.9375 in
Pitch Dia. (In.)
3.989 in
Hub Dia. (In.)
3 1/4 in
Outside Dia. (In.)
4.26 in

Details

Number of Teeth - Sprockets
25
Weight
2.04 LB
Stocked Finished Bore
1.500 in - 1 1/2 in
Chain Number
40
Keyway
w/Keyway & Set Screw
Material
Steel
Hardened Teeth
With Hardened Teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.