Zoro Homepage

Finished Bore Sprockets

  • Mfr # H5014X1

  • Zoro # G409112837


product price: $68.85
/ea

Key Features

Number of Teeth - Sprockets
14
Material
Steel, Hardened Teeth
Bore Type
Finished Bore
Bore Dia. (In.)
1.25"
Hub Projection (In.)
0.656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
H5014X1
Zoro #
G409112837
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.25"
Hub Dia. (In.)
2.141
Pitch Dia. (In.)
2.809
Outside Dia. (In.)
3.113
Length through Bore (In.)
1.016"

Details

Item
Roller Chain Sprocket
Number of Teeth - Sprockets
14
Material
Steel, Hardened Teeth
Bore Type
Finished Bore
Hub Projection (In.)
0.656
Weight
0.88 LB
Hardened Teeth
With Hardened Teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.