Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIXED ANGLE DRIVE TIGHTENER TOOL HOLDER

  • Mfr # FATQ

  • Zoro # G612341116


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Features
Increases the efficiency and smoothness in chain and belt drives; Mounts on surface parallel to tightener shaft; Used to reverse direction of a sprocket on pulley; Mounts flush to any flat surface; Mounts on top of a flat surface provides horizontal positioned idler shaft; Restores and maintains original tension; Obtains extra belt or chain wrap frequently needed for extremely high ratios, multiple shaft or serpentine drives; Ideal for locations where it is impractical to bolt a tightener to the frame; Easily located at any point on a shaft; Mounts on non-rotating shaft or bolt
Material
Malleable Iron
Type
Fixed Angle
Body Length
4 in
Bolt Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FATQ
Zoro #
G612341116
UPC #
-
Country of Origin
Unknown

Dimensions

Body Length
4 in
Bolt Size
3/8 in

Details

Item
Drive Tightener
Features
Increases the efficiency and smoothness in chain and belt drives; Mounts on surface parallel to tightener shaft; Used to reverse direction of a sprocket on pulley; Mounts flush to any flat surface; Mounts on top of a flat surface provides horizontal positioned idler shaft; Restores and maintains original tension; Obtains extra belt or chain wrap frequently needed for extremely high ratios, multiple shaft or serpentine drives; Ideal for locations where it is impractical to bolt a tightener to the frame; Easily located at any point on a shaft; Mounts on non-rotating shaft or bolt
Material
Malleable Iron
Type
Fixed Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.