Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 1-11/16 in Dia, Set Screw
- Mfr # VF4S327
- Zoro # G209118299
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Bore Diameter
1-11/16 in
Mount Hole Center-to-Center Length
4-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- VF4S327
- Zoro #
- G209118299
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Dynamic Load Capacity
- 7901 lb
- Static Load Capacity
- 5139 lb
- Series
- VF4S 300
- Temp. Range
- 200 Degrees F
- Seal Material
- Nitrile Rubber
- Bearing Material
- Steel
- Maximum Speed
- 3000 RPM
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-11/16 in
- Mount Hole Center-to-Center Length
- 4-3/8 in
- Overall Length
- 5-5/8 in
- Overall Width
- 2-5/32 in
- Overall Height
- 5-5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.