Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 1-1/4 in Dia, Ductile Iron
- Mfr # 767746
- Zoro # G209909781
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Ductile Iron
Bearing Insert Material
Steel
Bolt Size
0.42 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 767746
- Zoro #
- G209909781
- UPC #
- 66228954322
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Material
- Ductile Iron
- Bearing Insert Material
- Steel
- Temp. Range
- Up to 200 Degrees F
- Dynamic Load Capacity
- 5782 lb
- Lubrication
- Lithium Complex NLGI 2 Grease
- Static Load Capacity
- 3493 lb
- Finish
- Uncoated
- Maximum Speed
- 3000 RPM
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Bolt Size
- 0.42 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Length
- 4-7/16 in
- Overall Width
- 4.44 in
- Overall Height
- 1.27 in
Description
VF3S 100-M Light Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/4 in Dia Bore, 3-9/16 in Dia Bolt Circle, 3-Bolt Flange Mount, 4-7/16 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.