Shop BROWNING
See all product information
Create Account
Flange Mount Bearing, 2-3/16 in Dia, Cast Iron, Set Screw
- Mfr # VFCS335 2-3/16
- Zoro # G708467621
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-3/16 in
Overall Length
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- VFCS335 2-3/16
- Zoro #
- G708467621
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Material
- Steel
- Series
- VFCS 300
- Dynamic Load Capacity
- 11789 lb
- Finish
- Uncoated
- Static Load Capacity
- 8150 lb
- Seal Material
- Nitrile Rubber
- Temp. Range
- -20 Degrees to 200 Degrees F
- Maximum Speed
- 2500 RPM
Dimensions
- Bore Diameter
- 2-3/16 in
- Overall Length
- 7-1/8 in
- Overall Width
- 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.