
Gearbelt Pulleys-500
Mfr # 10XLB037
Zoro # G511319292
product price: $44.55
/eaKey Features
Pulley Outside Dia.
0.617 in
Number of Grooves
10
Pulley Material
Aluminum
Pulley Type
Type 2
Bushing Required
MPB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
10XLB037
Zoro #
G511319292
UPC #
-
Country of Origin
United States
Dimensions
Pulley Outside Dia.
0.617 in
Bore Dia. (In.)
3/16 to 3/16 in
Width (In.)
9/16 in
Details
Number of Grooves
10
Pulley Material
Aluminum
Pulley Type
Type 2
Bushing Required
MPB
Item
Timing Pulley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.