Zoro Homepage

Gearbelt Pulleys-500

  • Mfr # 17LF075X1/2

  • Zoro # G111319333


product price: $73.89
/ea

Key Features

Pulley Outside Dia.
1.999 in
Number of Grooves
17
Pulley Type
Type 1
Pulley Bore Type
Finished
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
17LF075X1/2
Zoro #
G111319333
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
1.999 in
Width (In.)
1 in
Bore Dia. (In.)
1/2 in

Details

Number of Grooves
17
Pulley Type
Type 1
Pulley Bore Type
Finished
Item
Timing Pulley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.